Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Degreaser, 55 gal Drum, Ready to Use, Solvent Based 03188

Degreaser, 55 gal Drum, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03188
  • Zoro # G7114269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03188
Zoro #
G7114269
UPC #
078254031880
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Container Size
55 gal
Degreaser Container Size
55 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Form
Liquid
VOC Content
1%
Item
Degreaser
Dielectric Strength
20,800V
Degreaser NSF Rating
K2
Flash Point
Less than 0 Degrees F
Standards
NSF Rated, SNAP Approved
Degreaser Item
Cleaner/Degreaser
Degreaser Solvent Type
Solvent
Sub-Category
Cleaner/Degreaser
Degreaser Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Degreaser VOC Range
Greater than 50% / 500 g/L
Primary Chemical
None
Degreaser Container Type
Drum
Container Type
Drum
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Nonflammable
No
Features
Clear Water-White Appearance, Fast Evaporation Rate
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
NSF Rating
K2
Plastic Safe
No
Product Series
Chlor Free(R)
Butyl Free
No
Base Formula
Solvent Based
Biodegradable
No

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 20,800V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.