Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Solvent Based 03112

Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03112
  • Zoro # G9201631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03112
Zoro #
G9201631
UPC #
078254031125
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Container Size
5 gal
Degreaser Container Size
5 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
5 gal
Cleaner Form
Liquid
Includes Chemical
None
Sub-Category
Cleaner/Degreaser
Degreaser Solvent Type
Solvent
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Container Type
Pail
Form
Liquid
Degreaser Item
Cleaner/Degreaser
Degreaser NSF Rating
K2
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Dielectric Strength
26,800V
Standards
NSF Rated, SNAP Approved
VOC Content
1%
Primary Chemical
None
Item
Cleaner/Degreaser
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Bucket
Features
Clear Colorless Appearance, Fast Evaporation Rate
Nonflammable
Yes
Butyl Free
No
Properties
Nonflammable
Base Formula
Solvent Based
Biodegradable
No
NSF Rating
K2
Product Series
SUPER DEGREASE(TM)
Plastic Safe
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 26,800V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.