Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc All Purpose Degreaser, 55 gal Drum, Ready to Use, Water Based 14410

All Purpose Degreaser, 55 gal Drum, Ready to Use, Water Based (Discontinued)

  • Mfr # 14410
  • Zoro # G2338126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14410
Zoro #
G2338126
UPC #
078254144108
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Unscented
Ready to Use/Concentrated
Concentrated
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Primary Chemical
None
Item
All Purpose Degreaser
Degreaser Container Type
Drum
Standards
NSF Rated, SNAP Approved
Degreaser NSF Rating
C1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Cleaner/Degreaser
Degreaser Item
Cleaner/Degreaser
Includes Chemical
None
Degreaser Solvent Type
Non-Solvent
Form
Liquid
VOC Content
0%
Degreaser Application
Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
pH Value
Alkaline
Container Type
Drum
Features
Clear Purple Appearance, Slow Evaporation Rate
Nonflammable
Yes
Biodegradable
Yes
pH Level
10.2
Base Formula
Water Based
Product Series
Hydroforce(R)
Butyl Free
No
NSF Rating
C1
Properties
Biodegradable, Nonflammable, Plastic Safe
Plastic Safe
Yes

Description

All Purpose Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 10.2, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.