Zoro Homepage
This item is Discontinued.
Crc Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Solvent Based 14007

Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 14007
  • Zoro # G3397326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14007
Zoro #
G3397326
UPC #
078254140070
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Citrus
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Item
Cleaner/Degreaser
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Flash Point
172 Degrees F
Degreaser Solvent Type
Solvent
Degreaser Container Type
Pail
Item
Cleaner/Degreaser
Sub-Category
Cleaner/Degreaser
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Primary Chemical
None
Degreaser NSF Rating
C1
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Includes Chemical
None
Standards
NSF Rated, SNAP Approved
Contains
Glycol Ether
Dielectric Strength
45,700V
VOC Content
0%
Form
Liquid
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Bucket
Features
Clear Appearance, Slow Evaporation Rate
Nonflammable
No
Product Series
Natural Degreaser(TM)
NSF Rating
C1
Base Formula
Solvent Based
Plastic Safe
No
Butyl Free
No
Biodegradable
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 45,700V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating C1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.