Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Cleaner Degreaser, Slight Ethereal, 5 gal. 03117

Cleaner Degreaser, Slight Ethereal, 5 gal. (Discontinued)

  • Mfr # 03117
  • Zoro # G8818634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03117
Zoro #
G8818634
UPC #
078254031170
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
5 gal
Cleaner Form
Liquid
Includes Chemical
None
Degreaser VOC Range
Greater than 50% / 500 g/L
Sub-Category
Cleaner/Degreaser
Primary Chemical
None
Standards
NSF Rated, SNAP Approved
Degreaser NSF Rating
K1
Dielectric Strength
39,000V
Contains
HFC/DCE
Degreaser Solvent Type
Solvent
Degreaser Application
Facility Maintenance
Degreaser Item
Cleaner/Degreaser
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Container Type
Pail
VOC Content
1%
Item
Cleaner/Degreaser
Form
Liquid
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Bucket
Features
Clear Colorless Appearance, Fast Evaporation Rate
Flash Point
Greater than 266 Degrees F
Nonflammable
Yes
Base Formula
Solvent Based
Butyl Free
No
Product Series
T-Force(R)
Biodegradable
No
NSF Rating
K1
Plastic Safe
No
Properties
Nonflammable

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 39,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None

Restrictions

This item has been restricted from sale in the following states: CO, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.