Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based 14008

Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 14008
  • Zoro # G3444169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14008
Zoro #
G3444169
UPC #
078254140087
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Drum
Fragrance
Citrus
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Container Type
Drum
Standards
NSF Rated, SNAP Approved
Contains
Glycol Ether
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Item
Degreaser
Dielectric Strength
45,700V
Form
Liquid
Degreaser Solvent Type
Solvent
Degreaser NSF Rating
C1
Includes Chemical
None
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Item
Cleaner/Degreaser
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Sub-Category
Degreaser
Primary Chemical
None
VOC Content
0%
Flash Point
172 Degrees F
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Drum
Features
Clear Appearance, Slow Evaporation Rate
Nonflammable
No
NSF Rating
C1
Product Series
Natural Degreaser(TM)
Biodegradable
No
Base Formula
Solvent Based
Plastic Safe
No
Butyl Free
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 45,700V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating C1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.