Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14156
Zoro #
G2385704
UPC #
078254141565
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Removes
Automotive Varnish, Carbon Build-Up
Type
Water Based
For Use With
5YK85 Parts Washer
Standards
NSF A1, SCAQMD Certified, Biodegradable
Item
Parts Washer Cleaning Solution
Color
Light Yellow
Flash Point (F)
None
Container Type
Jug
Base Type
Water
For Use on Material Group
Metals
For Material Type
Metals
Cleaner Type
Degreaser
Product Form
Liquid
Flash Point
152.6 Degrees F
Contains Microbes
Does Not Contain Microbes
VOC Content Weight Percentage
95.9 %
Flammability
Nonflammable
Chemical Type
Surfactant Blend, Water
For Washer Type
Microbial Parts Washers
Description
Parts Washer Cleaning Solution, Base Type Water, Removes Automotive Varnish, Carbon Build-Up, For Material Type Metals, Flash Point 152.6 Degrees F, Container Size 5 gal, Product Form Liquid, Container Type Jug, Standards SARA, TSCA, Chemical Type Surfactant Blend, Water, Cleaner Type Degreaser, Color Light Yellow, Contains Microbes Does Not Contain Microbes, Flammability Nonflammable, For Washer Type Microbial Parts Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.