Shop CRC
See all product information
Create Account
Contact Cleaner, Aerosol Spray Can
- Mfr # 1750988
- Zoro # G623942906
product price:Â
$
21.85
/ea
Sold in multiples of 12 for
$262.20
Key Features
NSF Rating
P1
Base Formula
Petroleum Distillate
Chlorinated
No
Plastic Compatibility
Safe on All Plastics
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1750988
- Zoro #
- G623942906
- UPC #
- -
- Country of Origin
- United States
- NSF Rating
- P1
- Base Formula
- Petroleum Distillate
- Chlorinated
- No
- Plastic Compatibility
- Safe on All Plastics
- Item
- Contact Cleaner
- Cleaner Form
- Liquid
- Flash Point
- 16 Degrees F
- Dielectric Strength
- 39.57 kV
- Plastic Safe
- Yes
- Net Weight
- 11 oz
- Primary Chemical
- Aerosol
- Nonflammable
- No
- Container Type
- Aerosol Spray Can
- Standards
- NSF Registered
- Surfaces for Use On
- Electrical
- VOC Content
- 75%
- Color
- Colorless
Dimensions
- Container Size
- 16 oz
Description
Contact Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on All Plastics, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength 39.57 kV, VOC Content 74.9 Percent, NSF Rating P1, Product Series CRC(R) Food Grade, Nonflammable No, Product Label Contact Cleaner, Chlorinated No, Standards NSF Registered, Base Formula Chemical Based Solvent, Flash Point 16 Degrees F, Net Weight 11 oz, Primary Chemical Aerosol, Properties Plastic Safe
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.