Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc CRC 1 gal. Bottle, Cable Cleaner 02152

CRC 1 gal. Bottle, Cable Cleaner (Discontinued)

  • Mfr # 02152
  • Zoro # G4015742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02152
Zoro #
G4015742
UPC #
078254021522
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal
Container Sizes
1 gal

Details

Cleaner Chemical Product Grouping
Contact Cleaners
Item - Contact Cleaners
Electrical Cable Cleaner
Nonflammable
Yes
Standards
RoHS Compliant, NSF K2 Registered
Dielectric Strength
41,100 V
Cleaner Container Type
Jug
Fragrance
Unscented
Flash Point
0 Degrees F
VOC Content
32.9 g/L
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes Chemical
None
Cleaner Form
Liquid
Contains
Chlorinated
Item
Electrical Cable Cleaner
Container Type
Bottle
Primary Chemical
Perchloroethylene
Degreaser Container Type
Jug
Chlorinated
Yes
Plastic Compatibility
Safe on Most Plastics
Product Label
High Voltage Splice Cleaner
Flammability
Nonflammable
Biodegradable
No
Surfaces for Use On
Hard Nonporous Surfaces
VOC Content Range
Low VOC (Less Than 5%)
Plastic Safe
Yes
Product Series
RD(TM)
NSF Rating
K2
Butyl Free
No
Dielectric Strength Range
Greater Than 30 kV
Base Formula
Chemical Based Solvent
Color
Clear
Recommended Dilution
Ready to Use

Description

Electrical Cable Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Dielectric Strength 41.1 kV, VOC Content 2 Percent, NSF Rating K2, Product Series RD(TM), Nonflammable Yes, Product Label High Voltage Splice Cleaner, Chlorinated Yes, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Primary Chemical Perchloroethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.