Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Contact Cleaner, Aerosol Can, 12 oz, Flammable

  • Mfr # 03201

  • Zoro # G3347687


product price: $12.99
/ea

Key Features

Plastic Safe
Yes
Container Type
Aerosol Spray Can
Container Size
12 oz
Cleaner Form
Liquid
Dielectric Strength
8.3 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03201
Zoro #
G3347687
UPC #
078254032016
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Precision Cleaner
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
8.3 kV
VOC Content
74.9 %
NSF Rating
K1, K2
Nonflammable
No
Standards
NSF Rated, RoHS Compliant
Flash Point
54 Degrees F
Net Weight
12 oz
Primary Chemical
Isopropyl Alcohol
Contains
Isopropanol
Fragrance
Unscented
Cleaner Chemical Product Grouping
Contact Cleaners
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Base Formula
Chemical Based Solvent
Product Label
Ultra Pure Cleaning Solvent
Biodegradable
No
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
Chlorinated
No
Plastic Compatibility
Safe on Most Plastics
Butyl Free
No
Color
Clear
Recommended Dilution
Ready to Use

Description

Product Description


A quick drying light-duty precision cleaner for use in industrial, electronic and aviation applications. Its 99% pure formula aggressively dissolves grease, dust, dirt, lint, oils and flux from most non-plastic surfaces.


Features and Benefits


•High purity formula
•Evaporates quickly, leaves no residue
•Removes polar soils and other charged contaminants
•Chemically stable, non-conductive and non-corrosive
•NSF K1, K2 registered for use in meat and poultry plants
•Safe on most plastics

Applications


•Recommended For Light Duty Cleaning and Degreasing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.