Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc CRC 12 oz. Aerosol Can, Precision Cleaner 02205

CRC 12 oz. Aerosol Can, Precision Cleaner (Discontinued)

  • Mfr # 02205
  • Zoro # G8578613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02205
Zoro #
G8578613
UPC #
078254022055
Country of Origin
United States

Dimensions

Cleaner Container Size
12 oz
Size
12 oz.
Degreaser Container Size
12 oz.
Container Size
12 oz
Container Sizes
12 oz

Details

Cleaner Chemical Product Grouping
Contact Cleaners
Item - Contact Cleaners
Precision Cleaner
Nonflammable
No
Standards
RoHS Compliant, NSF K2 Registered , Boeing D6-17487 - Revision P
Dielectric Strength
30,800 V
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Degreaser Container Type
Aerosol Can
Flash Point
0 Degrees F
Net Weight
12 oz.
Contains
Hfc/Cozol(R)
Item
Precision Cleaner
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Cleaner Form
Liquid
Includes Chemical
None
VOC Content
730.3g/L
Primary Chemical
Trans-1,2-Dichloroethylene
Container Type
Aerosol can
Plastic Compatibility
Safe on Most Plastics
Base Formula
Chemical Based Solvent
Butyl Free
No
Flammability
Flammable
Surfaces for Use On
Hard Nonporous Surfaces
Dielectric Strength Range
Greater Than 30 kV
Plastic Safe
Yes
NSF Rating
K2
Product Series
NT(TM)
Product Label
Precision Cleaner
VOC Content Range
VOC Greater Than 5%
Chlorinated
No
Biodegradable
No
Recommended Dilution
Ready to Use

Description

Precision Cleaner, Plastic Safe Yes, Plastic Compatibility Safe on Most Plastics, Container Type Aerosol Spray Can, Container Size 12 oz, Cleaner Form Liquid, Dielectric Strength 30.8 kV, VOC Content 57.5 Percent, NSF Rating K2, Product Series NT(TM), Nonflammable No, Product Label Precision Cleaner, Chlorinated No, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 0 Degrees F, Net Weight 12 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.