Zoro Homepage

Contact Cleaner, Aerosol Spray Can, 14 oz, Liquid

  • Mfr # 03070

  • Zoro # G3208563


product price: $65.39
/ea

Key Features

Plastic Safe
Yes
Container Type
Aerosol Spray Can
Container Size
14 oz
Cleaner Form
Liquid
Dielectric Strength
27.6 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03070
Zoro #
G3208563
UPC #
078254030708
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Item
Contact Cleaner
Plastic Safe
Yes
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
27.6 kV
VOC Content
0 %
NSF Rating
K2
Nonflammable
Yes
Standards
NSF Rated, RoHS Compliant
Flash Point
0 Degrees F
Net Weight
14 oz
Primary Chemical
HFC-134a
Contains
Hfc
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Cleaner Chemical Product Grouping
Contact Cleaners
Fragrance
Unscented
Plastic Compatibility
Safe on All Plastics
Butyl Free
No
Base Formula
Chemical Based Solvent
Biodegradable
No
Chlorinated
No
Product Series
No Series
Product Label
Contact Cleaner
Surfaces for Use On
Hard Nonporous Surfaces
Color
Clear
Recommended Dilution
Ready to Use

Description

Product Description


Advanced Technology Formula contains no known ozone depleting substances or VOCs. The non-flammable, plastic safe formula is an optimal alternative to CFC, HCFC and flammable contact cleaners. NSF K2 Registered.


Features and Benefits


•Non-flammable
•Plastics safe
•Evaporates quickly, leaves no residue
•Non-chlorinated, non-staining and non-corrosive
•Contains No VOCs
•NSF K2 registered for use in meat and poultry plants

Applications


•Connectors
•Printed Circuit Boards
•Relays
•Switches
•Scales
•Timers and Other Sensitive Electronic Equipment

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.