Zoro Homepage
This item is Discontinued.
Crc CRC 5 gal. Pail, Electrical Parts Cleaner 02183

CRC 5 gal. Pail, Electrical Parts Cleaner (Discontinued)

  • Mfr # 02183
  • Zoro # G4067131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02183
Zoro #
G4067131
UPC #
078254021836
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Degreaser Container Size
5 gal.
Container Size
5 gal
Container Sizes
5 gal

Description

Electrical Parts Cleaner, Plastic Safe No, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Dielectric Strength 37.5 kV, VOC Content 0 Percent, NSF Rating K2, Product Series No Series, Nonflammable Yes, Standards NSF Rated, RoHS Compliant, Base Formula Chemical Based Solvent, Flash Point 0 Degrees F, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.