Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc CRC 55 gal. Drum, Precision Cleaner 03153

CRC 55 gal. Drum, Precision Cleaner (Discontinued)

  • Mfr # 03153
  • Zoro # G2219896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03153
Zoro #
G2219896
UPC #
078254031538
Country of Origin
Unknown

Dimensions

Cleaner Container Size
55 gal
Size
55 gal.
Degreaser Container Size
55 gal.
Container Size
55 gal
Container Sizes
55 gal

Details

Cleaner Chemical Product Grouping
Contact Cleaners
Item - Contact Cleaners
Precision Cleaner
Nonflammable
Yes
Standards
RoHS Compliant, NSF K2 Registered, SNAP Approved
Dielectric Strength
30,800 V
Cleaner Container Type
Drum
Fragrance
Unscented
Contains
HFC
Item
Precision Cleaner
Container Type
Drum
Net Weight
55 gal.
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Container Type
Drum
Flash Point
0 Degrees F
Includes Chemical
None
Primary Chemical
None
VOC Content
768.4g/L
Cleaner Form
Liquid
Plastic Safe
No
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
K2
Recommended Dilution
Ready to Use
Flammability
Nonflammable
Dielectric Strength Range
Greater Than 30 kV

Description

Precision Cleaner, Plastic Safe No, Container Type Drum, Container Size 55 gal, Cleaner Form Liquid, Dielectric Strength 30.8 kV, VOC Content 768.4g/L, NSF Rating K2, Product Series No Series, Nonflammable Yes, Standards NSF Rated, RoHS Compliant, SNAP Approved, Flash Point 0 Degrees F, Net Weight 55 gal., Surfaces for Use On Hard Nonporous Surfaces

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.