Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Heavy Duty Degreaser, 1 gal Jug, Ready to Use, Solvent Based 03096

Heavy Duty Degreaser, 1 gal Jug, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03096
  • Zoro # G2908972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03096
Zoro #
G2908972
UPC #
078254030968
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Jug
Fragrance
Unscented
Chlorinated/Non Chlorinated
Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Container Type
Bottle
Degreaser NSF Rating
K1
Includes Chemical
None
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Clear Appearance, Fast Evaporation Rate
Sub-Category
Degreaser
Primary Chemical
None
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Degreaser
Dielectric Strength
39,200V
Degreaser Solvent Type
Solvent
Item
Heavy Duty Degreaser
VOC Content
8%
Contains
Chlorinated
Standards
NSF Rated, SNAP Approved
Form
Liquid
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Jug
Nonflammable
Yes
Biodegradable
No
Plastic Safe
No
NSF Rating
K1
Base Formula
Solvent Based
Butyl Free
No
Properties
Nonflammable

Description

Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 8 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Dielectric Strength 39,200V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.