Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Light Duty Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based 03100

Light Duty Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03100
  • Zoro # G0866555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03100
Zoro #
G0866555
UPC #
078254031002
Country of Origin
United States

Dimensions

Size
14 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
14 oz
Cleaner Form
Liquid
Includes Chemical
None
Item
Light Duty Degreaser
Sub-Category
Degreaser
Degreaser NSF Rating
K1
Degreaser Item
Degreaser
Degreaser Solvent Type
Solvent
Flash Point
Less than 0 Degrees F
Primary Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Form
Liquid
Degreaser Application
Motors, Chains, Cables, Gears, Generators, Power Tools, And Heavy Equipment. Not Recommended For Use On Some Sensitive Plastics And Painted Surfaces, Test First
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
VOC Content
0%
Dielectric Strength
6,300V
Contains
Acetone
Standards
NSF Rated, SNAP Approved
Degreaser Container Type
Aerosol Can
Container Type
Aerosol Spray Can
Application
Equipment/Machinery
Nonflammable
No
Features
Clear Colorless Appearance, Fast Evaporation Rate
Butyl Free
No
Product Series
Insta-Solv(R)
Biodegradable
No
NSF Rating
K1
Plastic Safe
No
Base Formula
Solvent Based

Description

Light Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 14 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 6,300V, Application Equipment/Machinery, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.