Zoro Homepage
This item is Discontinued.
Crc Degreaser, 18 oz. Liquid 10322

Degreaser, 18 oz. Liquid (Discontinued)

  • Mfr # 10322
  • Zoro # G4605916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10322
Zoro #
G4605916
UPC #
078254103228
Country of Origin
United States

Dimensions

Size
18 oz.
Container Size
(12) 20 oz.
Degreaser Container Size
20 oz.
Cleaner Container Size
20 oz.

Details

Item
Degreaser
Cleaner Form
Liquid
Degreaser Application
Metal Parts, Ground Support Equipment, Spark Plugs & Valves, Oxygen Handling Equipment, Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Bearings, Generators & Compressors
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Net Weight
18 oz.
Degreaser NSF Rating
Not Rated
Dielectric Strength
39,000 Volts
Standards
RoHS Compliant , SNAP Approved, Boeing D6-17487 Revision T
VOC Content
81.7%
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Degreasers
Degreaser Container Type
Aerosol Can
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Degreaser
Flash Point
None
Form
Liquid
Primary Chemical
None

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 81.7 Percent, Dielectric Strength 39,000 Volts, RoHS Compliant , SNAP Approved, Boeing D6-17487 Revision T, Primary Chemical None, Cleaner VOC Range Greater Than 50 Percent / 500g/L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.