Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Citrus Degreaser MUO, 15 oz, Aerosol Spray Can, Ready To Use, Solvent Based, C1

  • Mfr # 14970

  • Zoro # G5180296


product price: $16.49
/ea

Key Features

Size
15 wt oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14970
Zoro #
G5180296
UPC #
078254149707
Country of Origin
United States

Dimensions

Size
15 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Citrus
Ready to Use/Concentrated
Ready to Use
Net Weight
15 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Degreaser NSF Rating
C1
Flash Point
100 Degrees F
Standards
NSF Rated, SNAP Approved
VOC Content
1%
Dielectric Strength
35,000V
Sub-Category
Degreaser
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Item
Degreaser
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, and compressors
RTU Yield per Container
15 wt. oz.
Primary Chemical
None
Degreaser VOC Range
Greater than 50% / 500 g/L
Form
Liquid
Degreaser Solvent Type
Solvent
Includes Chemical
None
Degreaser Container Type
Aerosol Can
Container Type
Aerosol Spray Can
Application
Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, and compressors
Nonflammable
No
Features
Clear Colorless Appearance, Fast Evaporation Rate
Base Formula
Solvent Based
NSF Rating
C1
Butyl Free
No
Biodegradable
No
Plastic Safe
No
Series
Citrus Degreaser MUO

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 35,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.