Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc All Purpose Degreaser, 275 gal Palletized Tank, Ready to Use, Water Based 14421

All Purpose Degreaser, 275 gal Palletized Tank, Ready to Use, Water Based (Discontinued)

  • Mfr # 14421
  • Zoro # G1936930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14421
Zoro #
G1936930
UPC #
-
Country of Origin
United States

Dimensions

Size
275 gal.
Container Size
275 gal
Degreaser Container Size
275 gal.

Details

Color
None
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Form
Liquid
Item
All Purpose Degreaser
Degreaser Application
Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
Degreaser Container Type
Tote
Standards
NSF Rated, SNAP Approved
pH Value
Alkaline
Container Type
Palletized Tank
VOC Content
0%
Application
Equipment/Machinery; Facility Maintenance; Fleet/Vehicle
Nonflammable
Yes
Features
Clear Purple Appearance, Slow Evaporation Rate
Primary Chemical
None
Properties
Biodegradable, Nonflammable, Plastic Safe
Butyl Free
No
Biodegradable
Yes
Base Formula
Water Based
Product Series
Hydroforce(R)
NSF Rating
C1
pH Level
10.2
Plastic Safe
Yes

Description

All Purpose Degreaser, Palletized Tank, 275 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery; Facility Maintenance; Fleet/Vehicle, pH Value Alkaline, pH Level 10.2, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating C1, Product Series Hydroforce(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.