Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Degreaser, 5 gal. Pail, Liquid 1751592

Degreaser, 5 gal. Pail, Liquid (Discontinued)

  • Mfr # 1751592
  • Zoro # G3462707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751592
Zoro #
G3462707
UPC #
078254000794
Country of Origin
United States

Dimensions

Size
5 gal.
Cleaner Container Size
5 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
1:10 to 1:30
Net Weight
5 gal
Features
Low Foaming
Primary Chemical
None
Flash Point
200 Degrees F
VOC Content
0%
Standards
NSF C1
Cleaner Container Type
Pail
Nonflammable
Yes
Cleaner Chemical Product Grouping
Degreasers
Butyl Free
No
Properties
Biodegradable, Nonflammable, Plastic Safe
Product Series
Green Force(R)
Biodegradable
Yes
Base Formula
Water Based
NSF Rating
Not Rated
Plastic Safe
Yes

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, SNAP Approved, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series Green Force(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.