Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Degreaser, 55 gal. Drum, Liquid 1751593

Degreaser, 55 gal. Drum, Liquid (Discontinued)

  • Mfr # 1751593
  • Zoro # G3464588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751593
Zoro #
G3464588
UPC #
078254000800
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
1:10 to 1:30
Net Weight
55 gal
Nonflammable
Yes
Cleaner Chemical Product Grouping
Degreasers
Standards
NSF C1
VOC Content
0%
Features
Low Foaming
Cleaner Container Type
Drum
Flash Point
200 Degrees F
Primary Chemical
None
NSF Rating
Not Rated
Base Formula
Water Based
Properties
Biodegradable, Nonflammable, Plastic Safe
Biodegradable
Yes
Butyl Free
No
Product Series
Green Force(R)
Plastic Safe
Yes

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Facility Maintenance, SNAP Approved, Primary Chemical None, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series Green Force(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.