Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MECH FORCE Industrial Degreaser, 14 oz, Aerosol Spray Can, Ready To Use, Solvent Based, K1

  • Mfr # 03151

  • Zoro # G8577676


product price: $19.99
/ea

Key Features

Size
14 wt oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03151
Zoro #
G8577676
UPC #
078254031514
Country of Origin
United States

Dimensions

Size
14 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Ready to Use/Concentrated
Ready to Use
Net Weight
14 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Solvent Type
Solvent
Flash Point
Less than 0 Degrees F
Form
Liquid
Degreaser Container Type
Aerosol Can
RTU Yield per Container
Varies with Usage
Degreaser Item
Degreaser
Degreaser NSF Rating
K1
Standards
NSF Rated, SNAP Approved
Dielectric Strength
6,600V
Sub-Category
Degreaser
Item
Cleaner/Degreaser
VOC Content
0%
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Primary Chemical
None
Container Type
Aerosol Spray Can
Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Features
Clear Colorless Appearance, Fast Evaporation Rate
Nonflammable
No
Plastic Safe
No
Product Series
Mech Force(TM)
Butyl Free
No
Base Formula
Solvent Based
Biodegradable
No
NSF Rating
K1
Series
MECH FORCE

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 14 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 6,600V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.