Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Cleaner/Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based 03109

Cleaner/Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03109
  • Zoro # G7781475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03109
Zoro #
G7781475
UPC #
078254031095
Country of Origin
United States

Dimensions

Size
17 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
Clear Colorless
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Net Weight
17 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser NSF Rating
Not Rated
Flash Point
None
Degreaser Application
Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators and Compressors
Primary Chemical
None
Standards
NSF Rated, SNAP Approved
Degreaser Container Type
Aerosol Can
Contains
HFC
Dielectric Strength
17,000V
Item
Cleaner/Degreaser
Includes Chemical
None
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Form
Aerosol
Degreaser Item
Degreaser
Sub-Category
Solvent Degreasers
VOC Content
50%
Degreaser Solvent Type
Solvent
RTU Yield per Container
Varies with Usage
Container Type
Aerosol Spray Can
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Features
Clear Colorless Appearance
Nonflammable
Yes
Butyl Free
No
Properties
Nonflammable
Product Series
SUPER DEGREASE(TM)
Biodegradable
No
Base Formula
Solvent Based
NSF Rating
K1
Plastic Safe
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 17 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 50 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 17,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, MI, NH, NY, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.