Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crc Heavy Duty Degreaser, 1 gal Jug, Ready to Use, Solvent Based 03121

Heavy Duty Degreaser, 1 gal Jug, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03121
  • Zoro # G1341356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03121
Zoro #
G1341356
UPC #
078254031217
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Jug
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Flash Point
185 Degrees F
Dielectric Strength
42,100V
Degreaser Solvent Type
Solvent
Degreaser NSF Rating
K1, K2
Sub-Category
Degreaser
Degreaser Container Type
Bottle
Includes Chemical
None
Contains
Petroleum Distillate
Form
Liquid
Item
Heavy Duty Degreaser
Degreaser Item
Degreaser
Degreaser Application
Mechanical equipment, motors, switch gears, transformers, & a wide variety of industrial & electrical equipment
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
NSF Rated, SNAP Approved
Degreaser VOC Range
Contains no VOC
Primary Chemical
None
Application
Equipment/Machinery
VOC Content
0%
Container Type
Jug
Nonflammable
No
Features
Clear Water-White Appearance, Slow Evaporation Rate
Base Formula
Solvent Based
NSF Rating
K1, K2
Biodegradable
No
Plastic Safe
No
Butyl Free
No

Description

Heavy Duty Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 42,100V, Application Equipment/Machinery, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating K1, K2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.