Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlor-Free Degreaser, 14 oz, Aerosol Spray Can, Ready To Use, Solvent Based, K2

  • Mfr # 03185

  • Zoro # G0507586


product price: $14.79
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
14 wt oz.
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03185
Zoro #
G0507586
UPC #
078254031859
Country of Origin
United States

Dimensions

Size
14 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
14 oz
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Standards
NSF Rated, SNAP Approved
Flash Point
Less than 0 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Degreaser
Degreaser Container Type
Aerosol Can
Degreaser Solvent Type
Solvent
Includes Chemical
None
VOC Content
46%
Dielectric Strength
6,000V
Degreaser NSF Rating
K2
Degreaser Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Degreaser Item
Degreaser
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Primary Chemical
None
Form
Liquid
Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Container Type
Aerosol Spray Can
Features
Clear Colorless Appearance, Fast Evaporation Rate
Nonflammable
No
Base Formula
Solvent Based
NSF Rating
K2
Butyl Free
No
Product Series
Chlor Free(R)
Plastic Safe
No
Biodegradable
No
Series
Chlor-Free

Description

Product Description


Non-chlorinated degreasing solvent that removes oil, grease and other contaminants. Perfect for applications requiring quick turnaround and where a low flashpoint solvent can be used.


Features and Benefits


•Fast drying to help minimize downtime
•Leaves no residue
•Non-conductive, non-corrosive and non-staining
•NSF K2 registered for use in meat and poultry plants

Applications


•Motors
•Pumps
•Generators
•Hoists
•Compressors
•Mechanical Equipment
•Corroded Machinery
•Air Tools
•Mechanical Brakes & Clutches
•Chains
•Wire Ropes
•Bearings
•Dies
•Molds

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.