Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Fast Dry Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based 02185

Fast Dry Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 02185
  • Zoro # G2808215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02185
Zoro #
G2808215
UPC #
078254021850
Country of Origin
United States

Dimensions

Size
14 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
15 oz
Cleaner Form
Liquid
Form
Liquid
Degreaser Container Type
Aerosol Can
Dielectric Strength
6,000V
Sub-Category
Degreaser
Standards
NSF Rated, SNAP Approved
Degreaser Application
Motors, pumps, generators, hoists, compressors, mechanical equipment, corroded machinery, air tools, mechanical brakes & clutches, chains, wire ropes, bearings, dies & molds
Flash Point
Less than 0 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Solvent Type
Solvent
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser NSF Rating
K2
Primary Chemical
None
VOC Content
0%
Item
Fast Dry Degreaser
Degreaser Item
Degreaser
Includes Chemical
None
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Aerosol Spray Can
Features
Clear Colorless Appearance, Fast Evaporation Rate
Nonflammable
No
Plastic Safe
No
Base Formula
Solvent Based
Butyl Free
No
NSF Rating
K2
Biodegradable
No

Description

Fast Dry Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 6,000V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CO, CT, DE, MD, NH, NY, RI, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.