Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Super-Soy Degreaser, 20 oz Aerosol Spray Can, Ready To Use, K1 03135

Super-Soy Degreaser, 20 oz Aerosol Spray Can, Ready To Use, K1 (Discontinued)

  • Mfr # 03135
  • Zoro # G2359393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03135
Zoro #
G2359393
UPC #
078254031354
Country of Origin
United States

Dimensions

Size
15 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
15 oz
Cleaner Form
Liquid
Item
Cleaner/Degreaser
Primary Chemical
None
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Green Environmental Attribute
RoHS 2011/65/EU Compliant
VOC Content
8%
Includes Chemical
None
Degreaser Container Type
Aerosol Can
Flash Point
84 Degrees F
Degreaser Item
Degreaser
Standards
NSF Rated, SNAP Approved
Degreaser Solvent Type
Natural Solvent
Degreaser NSF Rating
K1
Form
Liquid
Dielectric Strength
18,900V
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, and compressors
Sub-Category
Degreaser
Container Type
Aerosol Spray Can
Application
Air tools, mechanical brakes, clutches, chains, wire rope, motors, dies, molds, parts, bearings, generators, and compressors
Nonflammable
No
Features
Hazy Light Yellow Appearance, Slow Evaporation Rate
NSF Rating
K1
Plastic Safe
No
Base Formula
Ethyl Lactate
Product Series
Super-Soy
Biodegradable
No
Butyl Free
No
Series
Super-Soy

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 8 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 18,900V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Ethyl Lactate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.