Zoro Homepage

Natural Degreaser, Citrus-Based, 16 oz, Aerosol Spray Can, Ready To Use, Solvent Based, C1

  • Mfr # 14005

  • Zoro # G0508532


product price: $21.89
/ea

Key Features

Size
16 wt oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14005
Zoro #
G0508532
UPC #
078254140056
Country of Origin
United States

Dimensions

Size
16 wt oz.
Cleaner Container Size
20 oz
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Citrus
Ready to Use/Concentrated
Ready to Use
Net Weight
16 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
VOC Content
0%
Degreaser Solvent Type
Solvent
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Flash Point
150 Degrees F
Dielectric Strength
28,600V
Standards
NSF Rated, RoHS
Item
Cleaner/Degreaser
Degreaser Item
Degreaser
Sub-Category
Degreaser
Degreaser NSF Rating
C1
Primary Chemical
None
Degreaser Container Type
Aerosol Can
Form
Liquid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Contains
Glycol Ether
Includes Chemical
None
Container Type
Aerosol Spray Can
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Features
Clear Water-White Appearance, Slow Evaporation Rate
Nonflammable
No
Product Series
Natural Degreaser(TM)
NSF Rating
C1
Biodegradable
No
Base Formula
Solvent Based
Plastic Safe
No
Butyl Free
No
Series
Natural Degreaser

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 16 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 9.7 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Dielectric Strength 28,600V, Application Equipment/Machinery, NSF Rated, RoHS, Primary Chemical D-Limonene, Dipropylene Glycol Methyl Ether Acetate, Dipropylene Glycol N-Propyl Ether, Turpentine

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.