Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Degreaser, Size 20 oz., 18 oz. 03115

Degreaser, Size 20 oz., 18 oz. (Discontinued)

  • Mfr # 03115
  • Zoro # G3421774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03115
Zoro #
G3421774
UPC #
078254031156
Country of Origin
Unknown

Dimensions

Degreaser Container Size
20 oz.
Cleaner Container Size
20 oz.

Details

Item
Degreaser
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Contains
HFC/DCE
Net Weight
18 oz.
Degreaser NSF Rating
K1
Degreaser Container Type
Aerosol Can
Standards
RoHS Compliant, NSF K1 Registered, SNAP Approved, Boeing D6-17487
Sub-Category
Degreaser
Primary Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Degreaser VOC Range
Greater than 50% / 500 g/L
Includes Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Item
Degreaser
Dielectric Strength
39,000V
VOC Content
541g/L
Cleaner Container Type
Aerosol Can

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Can, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 541g/L, Dielectric Strength 39,000V, RoHS Compliant, NSF K1 Registered, SNAP Approved, Boeing D6-17487, Primary Chemical None, Cleaner VOC Range Greater Than 50 Percent / 500g/L

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CT, DE, MD, NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.