Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super Degreaser MUO Cleaner/Degreaser, 18 oz, Aerosol Spray Can, Ready to Use, Solvent Based

  • Mfr # 03910

  • Zoro # G4037485


product price: $35.99
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
18 wt oz.
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03910
Zoro #
G4037485
UPC #
078254039107
Country of Origin
United States

Dimensions

Size
18 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non-Chlorinated
Ready to Use/Concentrated
Ready to Use
Net Weight
18 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Degreaser NSF Rating
K1
Degreaser Solvent Type
Solvent
Item
Cleaner/Degreaser
Form
Liquid
Sub-Category
Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Dielectric Strength
26,800V
Degreaser Item
Degreaser
VOC Content
96%
Standards
NSF Rated, SNAP Approved
Degreaser Container Type
Aerosol Can
Includes Chemical
None
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Container Type
Aerosol Spray Can
Nonflammable
Yes
Features
Clear Colorless Appearance, Fast Evaporation Rate
Properties
Nonflammable
Plastic Safe
No
Biodegradable
No
Base Formula
Solvent Based
Product Series
SUPER DEGREASE(TM)
Butyl Free
No
NSF Rating
K1
Series
Super Degreaser MUO

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 20 oz, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 96 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 18,890V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.