Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, Heavy Duty, Solvent Based, 19 oz, Aerosol Spray Can

  • Mfr # 03095

  • Zoro # G2527926


product price: $15.49
/ea

Key Features

Cleaner Chemical Product Grouping
Degreasers
Size
19 wt oz.
Color
None
Cleaner Container Type
Aerosol Can
Cleaner Container Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03095
Zoro #
G2527926
UPC #
078254030951
Country of Origin
United States

Dimensions

Size
19 wt oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Chlorinated
Ready to Use/Concentrated
Ready to Use
Net Weight
19 oz
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Colorless Appearance, Fast Evaporation Rate
Degreaser Container Type
Aerosol Can
Degreaser Solvent Type
Solvent
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser NSF Rating
K1
Item
Cleaner/Degreaser
Includes Chemical
None
Primary Chemical
None
Sub-Category
Degreaser
Contains
Chlorinated
Dielectric Strength
39,200V
VOC Content
8%
Degreaser Item
Degreaser
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Form
Liquid
Standards
NSF Rated, SNAP Approved
Container Type
Aerosol Spray Can
Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Nonflammable
Yes
Properties
Nonflammable
Base Formula
Solvent Based
Plastic Safe
No
Butyl Free
No
NSF Rating
K1
Biodegradable
No
Series
Heavy Duty Degreaser

Description

Effectively removes grease, oil, tar, etc. to increase operating efficiency of equipment. It evaporates quickly, leaves no residue and has no flash or fire point, making it an excellent alternative to 1,1,1-based cleaners. Use caution on plastics.


Features and Benefits


•No flash or fire point
•Non-corrosive, non-staining and non-conductive
•NSF K1 registered for use in meat and poultry plants
•Fast evaporation with no residue
•Use caution on plastics

Applications


•Air Tools
•Mechanical Brakes
•Clutches
•Chains
•Wire Ropes
•Motors
•Dies
•Molds
•Parts
•Bearings
•Generators
•Compressors

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NJ, NY, RI, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.