Zoro Homepage

Hydro Force All Purpose Degreaser, 32 oz Trigger Spray Bottle, Ready To Use, Water Based, C1

  • Mfr # 14407

  • Zoro # G0461903


product price: $16.69
/ea

Key Features

Size
32 oz.
Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Trigger Spray Bottle
Cleaner Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14407
Zoro #
G0461903
UPC #
078254144078
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Net Weight
32 oz
Cleaner Form
Liquid
Degreaser NSF Rating
C1
Degreaser Item
Degreaser
Form
Liquid
Primary Chemical
None
Sub-Category
Degreaser
Green Environmental Attribute
RoHS 2011/65/EU Compliant
VOC Content
0%
Degreaser Container Type
Spray Bottle
Item
Cleaner/Degreaser
Degreaser Application
Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Degreaser Solvent Type
Non-Solvent
Includes Chemical
None
Standards
NSF Rated, SNAP Approved
Container Type
Trigger Spray Bottle
Application
Tools, Grills, Tires, Engines, Drives, Motors, Shop Equip, Lawn Equip, Fabric, Floors, Appliances, Vents, Tubs, Sinks, Showers, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Walls, Chrome, Stainless Steel, Polished Metals, Glass
Nonflammable
Yes
Features
Clear Purple Appearance, Slow Evaporation Rate
Base Formula
Water Based
Properties
Biodegradable, Nonflammable, Plastic Safe
Biodegradable
Yes
NSF Rating
C1
Product Series
Hydroforce(R)
Butyl Free
No
Plastic Safe
Yes
Series
Hydro Force All Purpose

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Net Weight 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.