Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Cleaner/Degreaser, 1 gal Non Aerosol Can, Ready to Use, Solvent Based 03111

Cleaner/Degreaser, 1 gal Non Aerosol Can, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03111
  • Zoro # G3116364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03111
Zoro #
G3116364
UPC #
078254031118
Country of Origin
Unknown

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Cleaner Chemical Product Grouping
Degreasers
Color
None
Cleaner Container Type
Non Aerosol Can
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Sub-Category
Degreaser
Features
Clear Colorless Appearance, Fast Evaporation Rate
Item
Cleaner/Degreaser
VOC Content
1%
Degreaser Solvent Type
Solvent
Degreaser Application
Air tools, mechanical brakes, clutches, chains, wire ropes, motors, dies, molds, parts, bearings, generators & compressors
Primary Chemical
None
Dielectric Strength
26,800V
Degreaser Container Type
Can
Degreaser NSF Rating
K2
Includes Chemical
None
Form
Liquid
Standards
NSF Rated, SNAP Approved
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Degreaser Item
Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Container Type
Non Aerosol Can
Nonflammable
Yes
Plastic Safe
No
Biodegradable
No
NSF Rating
K2
Butyl Free
No
Base Formula
Solvent Based
Product Series
SUPER DEGREASE(TM)
Properties
Nonflammable

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Non Aerosol Can, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 26,800V, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, NSF Rated, SNAP Approved, Primary Chemical None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.