Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Di-Electric Grease, 3.3 oz 05105

Di-Electric Grease, 3.3 oz (Discontinued)

  • Mfr # 05105
  • Zoro # G0976552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05105
Zoro #
G0976552
UPC #
078254051055
Country of Origin
Unknown

Dimensions

Container Size
3.3 oz.

Details

Item
Di-Electric Grease
Flash Point
500 Degrees F
Specific Gravity
1.06
Grease Color
White
Lubricant NSF Rating
Not Rated
Timken OK Load
Not Specified
Dropping Point
None
Four-Ball Wear
Not Specified
Grease Container
Aerosol Can
Grease Thickener
Silicone
Application
Electrical Connections, Circuit Breakers, Contacts, Spark Plug Boots, Trailer Connectors, Hei Distributor, Battery Terminals, Contacts, Lubrication of Plastic, Rubber Parts, O Rings
NLGI Grade
2
Min. Operating Temp.
-70 Degrees F
Max. Operating Temp.
400 Degrees F
Base Oil
Synthetic
Temp. Range
-70 Degrees to 400 Degrees F
NSF Rating
Not Rated
Thickener
Silicone

Description

Di-Electric Grease, Pressurized Tube, 3.3 oz., Size/Net Weight 3.3 oz., Color Opaque White, Temp. Range -70 to 400, Flash Point Greater Than 500 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.