Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Grease, 3 oz, Tube, White

  • Mfr # 02085

  • Zoro # G3353235


product price: $24.49
/ea

Key Features

Net Weight
3.3 oz
Container Size
3 oz
Container Type
Tube
Color
White
Flash Point
572 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02085
Zoro #
G3353235
UPC #
078254020853
Country of Origin
United States

Dimensions

Container Size
3 oz
Size
3.3 oz.

Details

Item
Dielectric Grease
Net Weight
3.3 oz
Container Type
Tube
Color
White
Flash Point
572 Degrees F
Specific Gravity
0.97
Standards
SAE-AS-8660
Type
Di-Electric Grease
Lubricant NSF Rating
H1 Food Grade
Application
Battery Terminals, Disconnects, Electrical Contacts, Electrical Panels, Fasteners, High Voltage Poles, O-Rings, Outdoor Lighting, Rubber and Plastic Parts, Scoreboards, Spark Plugs, Switching Mechanisms, Traffic Lights, Transformers
Four-Ball Wear
Not Specified
Grease Container
Tube
Timken OK Load
Not Specified
Max. Operating Temp.
400 Degrees F
Dropping Point
None
Base Oil
Silicone
Grease Color
White
Min. Operating Temp.
-70 Degrees F
Temp. Range
-70 Degrees to 400 Degrees F
Series
Di-Electric Grease
NSF Rating
H1
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Thickener
Silicone
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-70 Degrees F
Thickener Type
Silicone

Description

Product Description


Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.


Features and Benefits


•Waterproofs electrical connections and components to protect against arcing due to moisture and other contaminants
•Improves electrical performance during adverse conditions such as rain, fog, salt spray and temperature extremes
•Features the Select-a-BEAD Nozzle for more accurate bead width
•NSF H1 registered for use in meat and poultry plants

Applications


•Electrical Panels
•Outdoor Lighting
•Scoreboards
•Traffic Lights
•High Voltage Poles
•Transformers
•Disconnects
•Switching Mechanisms
•Electrical Contacts
•Spark Plugs
•Battery Terminals
•Fasteners
•O-Rings
•Rubber
•Plastic Parts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.