Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Pressure Grease, 14 oz, Cartridge, Red

  • Mfr # SL3640

  • Zoro # G0487168


product price: $9.29
/ea

Key Features

Container Size
14 oz
Container Type
Cartridge
Color
Red
Flash Point
302 Degrees F
Specific Gravity
0.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL3640
Zoro #
G0487168
UPC #
-
Country of Origin
United States

Dimensions

Container Size
14 oz

Details

Item
Extreme Pressure Grease
Container Type
Cartridge
Color
Red
Flash Point
302 Degrees F
Specific Gravity
0.93
Grease Container
Cartridge
Dropping Point
550 Degrees F
Four-Ball Wear
0.45 mm
Max. Operating Temp.
400 Degrees F
Application
Backing Plates, Ball Joints, Chassis Points, Construction Ball & Roller Bearings, Drilling and Mining Applications, Idler Bearings, Industrial Applications, Pillow Block Bearings, Sprocket Bearings, Universal Joints, Water Pumps, Wheel Bearings
Min. Operating Temp.
10 Degrees F
Lubricant Additives
Lithium
Grease Color
Red
Base Oil
Mineral
Viscosity Index
93
Timken OK Load
80 lb
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lubricant NSF Rating
Not Rated
Series
Driller Red Grease
NSF Rating
Not Rated
Product Type
Multipurpose Grease
Maximum Operating Temperature
400 Degrees F
NLGI Viscosity Grade
2
Thickener
Lithium Complex
Minimum Operating Temperature
-10 Degrees F
Additive Included
Lithium
Thickener Type
Lithium
Net Weight
14 Oz.
Standards
NLGI #2
For Use On
drilling, industrial, mining and construction equipment

Description

Driller Red Grease is a NLGI #2 Red Grease which offers superior protection to lubricate a wide variety of severe duty drilling, industrial, mining and construction equipment. Timken load of 80 lbs.


Features and Benefits


•Outstanding protection in wet environments, water wash-out <3%
•"Tacky" stay in place formula makes it excellent for drilling applications
•High compatible thickener base reduces equipment failure risk during conversion break-in process
•Distinctive red color makes it easy to identify during and after lubrication
•Superior protection to lubricate a wide variety of severe duty automotive, trucking, industrial, mining and construction equipment.

Applications


•Drilling and Mining Applications
•Backing Plates
•Ball Joints
•ChassisPoints
•Construction Ball & Roller Bearings
•Idler Bearings
•Industrial Applications
•Pillow Block Bearings
•Sprocket Bearings
•U-Joints
•Water Pumps
•Wheel Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.