Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Parts Cleaner, 19 oz, Aerosol Can, Nonflammable

  • Mfr # 02180

  • Zoro # G1340026


product price: $12.49
/ea

Key Features

Plastic Safe
No
Container Type
Aerosol Spray Can
Container Size
19 oz
Cleaner Form
Liquid
Dielectric Strength
37.5 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02180
Zoro #
G1340026
UPC #
078254021805
Country of Origin
United States

Dimensions

Container Size
19 oz

Details

Item
Electrical Parts Cleaner
Plastic Safe
No
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
37.5 kV
VOC Content
0 %
NSF Rating
K2
Nonflammable
Yes
Standards
NSF Rated, RoHS Compliant
Flash Point
0 Degrees F
Net Weight
19 oz
Primary Chemical
Perchloroethylene
Fragrance
Unscented
Cleaner Chemical Product Grouping
Contact Cleaners
Contains
Chlorinated
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Recommended Dilution
Ready to Use
Color
Clear
Product Label
Electrical Parts Cleaner
Base Formula
Chemical Based Solvent
Biodegradable
No
Surfaces for Use On
Hard Nonporous Surfaces
Butyl Free
No
Chlorinated
Yes

Description

CRC 2180 Electrical Parts Cleaner, 19 Wt Oz is a non-flammable, VOC-exempt cleaner designed for degreasing and cleaning electrical components in energized equipment. It offers fast evaporation with no residue, making it ideal for use in sensitive electrical environments.


Properties:


  • Appearance: Colorless liquid

  • Base Type: Chlorinated

  • Evaporation Rate: Very fast

  • Plastic Safe: Not safe on plastics

  • Propellant: Carbon Dioxide


Features:


  • Non-flammable, designed for energized equipment use

  • VOC-exempt formula with 0% VOC content

  • Leaves no residue

  • High dielectric strength of 37,500 volts

  • NSF K2 Registered (NSF Number: 017375)


Applications:


  • Suitable for use on energized electrical equipment, including electric motors, fusible disconnects, switchgears, transformers, circuits, insulators, relays, and switches


Specifications:


  • Unit Size: 19 Wt Oz aerosol (20 oz aerosol can)

  • Flash Point: None

  • Flammability Level: Level I (Aerosol Non-Flammable)

  • DOT Shipping: Aerosols, Poison, Limited Quantity

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.