Heavy Duty Energized Electrical Parts Degreaser, 1 gal Jug, Ready to Use, Solvent Based (Discontinued)
- Mfr # 02020
- Zoro # G3234688
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02020
Zoro #
G3234688
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal
Description
Heavy Duty Energized Electrical Parts Degreaser, Jug, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 50,500V, Application Electrical, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating K1, Product Series LECTRA CLEAN(R)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.