Zoro Homepage
This item is Discontinued.
Crc Emissions Sys Clnr 12Oz 05063

Emissions Sys Clnr 12Oz (Discontinued)

  • Mfr # 05063
  • Zoro # G3986294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05063
Zoro #
G3986294
UPC #
78254050638
Country of Origin
Unknown

Dimensions

Width
2.13 in
Depth
3-1/2 in
Height
7.88 in

Details

Color
Clear Yellow
Base Type
Petroleum Distillate
Odor
Petroleum
VOC %
89.8
Flash Point
175°F

Description

Powerful detergent additives super clean the entire fuel system reducing emissions and improving performance. Use every 3 000 miles to improve fuel economy acceleration and reduce emissions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.