Shop CRC
See all product information
Create Account
Engine Cleaner Kit, 16 fl oz, Butyl-Free
- Mfr # 05320
- Zoro # G323437399
product price:Â
$
62.19
/ea
Sold in multiples of 2 for
$124.38
Key Features
VOC Content Weight Percentage
95.5 %
Base Type
Petroleum
Removes
Carbon Buildup/Deposits, Intake Valve Deposits, Varnish
Flash Point
156 Degrees F, 161 Degrees F
Net Weight
4.5 fl oz, 5 fl oz, 15 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05320
- Zoro #
- G323437399
- UPC #
- 078254053202
- Country of Origin
- United States
Dimensions
- Container Size
- 16 fl oz
- Fits Chest Size
- Eliminates Carbon At Six Critical Points
Details
- VOC Content Weight Percentage
- 95.5 %
- Base Type
- Petroleum
- Removes
- Carbon Buildup/Deposits, Intake Valve Deposits, Varnish
- Flash Point
- 156 Degrees F, 161 Degrees F
- Net Weight
- 4.5 fl oz, 5 fl oz, 15 fl oz
- Freezing Point
- -144 Degrees F, -138.8 Degrees F
- Item
- Engine Cleaner Kit
- Container Type
- Aerosol Spray Can
- Product Form
- Aerosol
- Cleaner Type
- Intake, Turbo and Engine Cleaner
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Butyl-Free
- Butyl-Free
- Features
- Eliminates Carbon At Six Critical Points
Description
Engine Cleaner Kit, Base Type Petroleum, Container Type Aerosol Spray Can, Container Size 16 fl oz, Net Weight 4.5 fl oz, 5 fl oz, 15 fl oz, Product Form Aerosol, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards Not Applicable, VOC Content Weight Percentage 95.5 Percent, Cleaner Application For Use In Gasoline Engines, Cleaner Type Intake, Turbo and Engine Cleaner, Features Eliminates Carbon At Six Critical Points
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.