Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Engine Oil Stop Leak, 15 oz., Can 402715

Engine Oil Stop Leak, 15 oz., Can (Discontinued)

  • Mfr # 402715
  • Zoro # G3352693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402715
Zoro #
G3352693
UPC #
078372027154
Country of Origin
United States

Dimensions

Size
15 oz
Size/Net Weight
15 Fl Oz

Details

Specific Gravity
0.906
Appearance
Red Liquid
Application
Stops Engine Oil Leaks
For Use With
Automobiles, Boats, Tractors, Trucks
VOC Content
0
Flash Point (F)
Greater Than 315
Container Type
Can
Type
Engine Oil Stop Leak
Color
Red
Sub-Category
Leak Stoppers
Item
Engine Oil Stop Leak

Description

Engine Oil Stop Leak, Container Type Can, Color Red, Standards -, Specific Gravity 0.906

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.