Shop CRC
See all product information
Create Account
Foaming Brake Wash, 20 oz, Butyl-Free
- Mfr # 05485
- Zoro # G523437755
product price:Â
$
9.15
/ea
Sold in multiples of 12 for
$109.80
Key Features
Maximum pH Level
10.6
VOC Content Weight Percentage
6.3 %
Product Form
Aerosol
Net Weight
18 oz
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05485
- Zoro #
- G523437755
- UPC #
- 078254001616
- Country of Origin
- United States
- Maximum pH Level
- 10.6
- VOC Content Weight Percentage
- 6.3 %
- Product Form
- Aerosol
- Net Weight
- 18 oz
- Item
- Foaming Brake Wash
- Butyl-Free
- Butyl-Free
- Features
- Less Than10% Low-VOC Formula, Breakthrough Performance, Clean More - Delivers upto 3X More Cleaning per Can, Fast-Acting Foam, Innovative, Non-Chlorinated and Non-Flammable Formula, Patent-Pending, Foaming Water-Based Formula, User-Friendly, Low-Odor Formula
- Removes
- Dust, Grease, Grime, Oils
- Cleaner Type
- Brake Parts Cleaner
- Base Type
- Water
- Flammability
- Nonflammable
- Plastic Safe
- No
- Color
- Clear Colorless to Light Yellow
- Fragrance
- Mild
- Specific Gravity
- 1.02
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Container Type
- Aerosol Spray Can
- Standards
- OSHA
- Boiling Point
- 211.9 Degrees F
- Series
- Brakleen
- Freezing Point
- -110.2 Degrees F
- Wire Color
- Clear Colorless to Light Yellow
Dimensions
- Container Size
- 20 oz
- Fits Chest Size
- Less Than10% Low-VOC Formula, Breakthrough Performance, Clean More - Delivers upto 3X More Cleaning per Can, Fast-Acting Foam, Innovative, Non-Chlorinated and Non-Flammable Formula, Patent-Pending, Foaming Water-Based Formula, User-Friendly, Low-Odor Formula
Description
Foaming Brake Wash, Base Type Water, Container Type Aerosol Spray Can, Container Size 20 oz, Net Weight 18 oz, Product Form Aerosol, Boiling Point 211.9 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards OSHA, VOC Content Weight Percentage 6.3 Percent, Cleaner Application Automotive & Industrial Brakes, Cleaner Type Brake Parts Cleaner, Color Clear Colorless to Light Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.