Foaming Coil Cleaner, 18 Wt Oz
Mfr # 03196
Zoro # G4148551
product price: $12.69
/eaKey Features
Fragrance
Unscented
Biodegradable
No
Standards
NSF Rated, SNAP Approved
Net Weight
18 oz
Application
Equipment/Machinery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03196
Zoro #
G4148551
UPC #
078254031965
Country of Origin
United States
Dimensions
Container Size
20 oz
Details
Item
Coil Cleaner
Fragrance
Unscented
Biodegradable
No
Standards
NSF Rated, SNAP Approved
Net Weight
18 oz
Application
Equipment/Machinery
pH Value
Alkaline
VOC Content
0%
Features
Clear Yellow Appearance, Slow Evaporation Rate
Container Type
Aerosol Spray Can
Plastic Safe
No
Base Formula
Water Based
Properties
Butyl Free, Nonflammable
NSF Rating
A1, C1
Butyl Free
Yes
Primary Chemical
None
Cleaner Form
Liquid
pH Level
13.3
Nonflammable
Yes
Recommended Dilution
Ready to Use
Description
Product Description
An industrial strength, foaming coil cleaner that dissolves grease, oil and sludge from air conditioning and refrigeration coils. A low odor formula that does not require rinsing in most coil cleaning applications.
Features and Benefits
•No flash or fire point
•Contains no Class I or Class II Ozone Depleting Chemicals
•NSF C1, A1 registered for use in meat and poultry plants
•No rinsing required
Applications
•Air Conditioning Condensers
•Refrigeration Condensers
•Fan Blades
•Blower Wheels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.