Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc 55 gal. Drum, Hydraulic Oil, 46 ISO Viscosity, 20 SAE 04213

55 gal. Drum, Hydraulic Oil, 46 ISO Viscosity, 20 SAE (Discontinued)

  • Mfr # 04213
  • Zoro # G9962985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04213
Zoro #
G9962985
UPC #
078254042138
Country of Origin
Unknown

Dimensions

Container Size
55 gal.

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
H1 Food Grade
Base Oil
Synthetic
SAE Grade
20
Min. Operating Temp.
-50 Degrees F
Viscosity Index
127
Max. Operating Temp.
450 Degrees F
Standards
RoHS Compliant, NSF Registered, Category Code H-1, Halal Certified, Kosher Certified, Allergen Certified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Food Safe Lubricants
Application
For Use In All Types of Food Processing Facilities, Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil
Base
Polyalphaolefins (PAO)
Timken OK Load
Not Specified
Color
Clear
Pour Point
-55 Degrees F
Lubricant NSF Rating
H1 Food Grade
Four-Ball Wear
Not Determined
Flash Point
500 Degrees F
Specific Gravity
0.83

Description

Synthetic Hydraulic Oil, Polyalphaolefin , Size 55 gal., SAE Grade 20 , Viscosity Index 127 , ISO Viscosity Grade 46 , Flash Point (F) 500, Pour Point (F) -55, For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil, NSF H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.