Zoro Homepage

Freeze Spray, Trigger Spray Can, 10 oz, Liquid

  • Mfr # 14086

  • Zoro # G1257313


product price: $35.19
/ea

Key Features

Plastic Safe
Yes
Container Type
Trigger Spray Can
Container Size
10 oz
Cleaner Form
Liquid
Dielectric Strength
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14086
Zoro #
G1257313
UPC #
078254140865
Country of Origin
United States

Dimensions

Container Size
10 oz
Height (In.)
6.25
Dia. (In.)
2.63

Details

Item
Freeze Spray
Plastic Safe
Yes
Container Type
Trigger Spray Can
Cleaner Form
Liquid
Dielectric Strength
Not Rated
VOC Content
0 %
NSF Rating
Not Rated
Nonflammable
Yes
Standards
RoHS Compliant
Flash Point
0 Degrees F
Net Weight
10 oz
Primary Chemical
HFC-134a
Cleaner Chemical Product Grouping
Contact Cleaners
Includes
Extension Tube
Features
Non-Flammable, Plastic Safe, Non-Abrasive, Dries Instantly
Fragrance
Unscented
Type
Trigger Aerosol
Canister Material
Aluminum
Recommended Dilution
Ready to Use
Butyl Free
No
Product Series
No Series
Plastic Compatibility
Safe on All Plastics
Base Formula
Chemical Based Solvent
Biodegradable
No
Product Label
Freeze Spray
Surfaces for Use On
Fabric, Hard Nonporous Surfaces, Painted Surfaces, Wood
Chlorinated
No

Description

Product Description


CRC Freeze Spray is an aerosol coolant system that instantly freezes surfaces to -60°F, dissipating heat and cooling equipment. It also assists in locating thermal intermittent components, failures and shorts. Safe to use on sensitive components and all surfaces finishes. Freeze Spray is non-flammable, safe on plastics and dries instantly leaving no residue.


Applications


•Coolant on Thermal Intermittent
•Computers
•Office Equipment
•Electronics
•Video
•Audio & Communication Equipment
•Data Processing Equipment
•Circuit Boards
•Lab Equipment
•Clean Rooms
•Plant Machinery
•And More

Restrictions

Hazardous material
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.