Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Fuel Water Remover, 12 oz., For Use With Gasoline Engines 05343

Fuel Water Remover, 12 oz., For Use With Gasoline Engines (Discontinued)

  • Mfr # 05343
  • Zoro # G0989046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05343
Zoro #
G0989046
UPC #
078254053431
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Item
Fuel Water Remover
VOC Content
100
Freezing Point (F)
-128
Type
Isopropyl
Dissolves
Water
Boiling Point (F)
180
For Use With
Gasoline Engines

Description

Fuel Water Remover, Container Size 12 oz Bottle, Boiling Point 180 F, Freezing Point -128 F, VOC Content 100, Dissolves Water, For Use With Gasoline Engines

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.