Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04556
Zoro #
G4322879
UPC #
078254045566
Country of Origin
Unknown
Dimensions
Container Size
55 gal.
Details
Item
Gear Oil
Container Type
Drum
Color
Clear
Flash Point
505 Degrees F
Specific Gravity
0.87
Standards
Halal Certified, Kosher Certified
Four-Ball Wear
Not Determined
Lubricant NSF Rating
H1 Food Grade
SAE Grade
250
ISO Viscosity Grade
680
AGMA Standard
8
Application
For Food Processing Facilities, Gear Sets, Bearings, Pumps, Chain Applications
Container Style
Drum
Viscosity Index
111
Timken OK Load
Not Determined
Max. Operating Temp.
Not Determined
Base Oil
Mineral
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Pour Point
-27 Degrees F
Item - Gear Oil
Gear Oil
Extreme Pressure Use
Yes
Type
Gear Oil
NSF Rating
H1 Food Grade
Description
Gear Oil,55 gal,ISO 680,Drum,Mineral Oil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.