Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Engine Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based 05026

Engine Degreaser, 20 oz Aerosol Spray Can, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 05026
  • Zoro # G3234730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05026
Zoro #
G3234730
UPC #
-
Country of Origin
United States

Dimensions

Size
15 wt oz.
Container Size
20 oz
Degreaser Container Size
20 oz.

Details

Color
None
Fragrance
Unscented
Recommended Dilution
Ready to Use
Net Weight
15 oz
Cleaner Form
Liquid
Form
Liquid
Degreaser Application
Automobiles, boats, construction applications, engines, metal parts, machinery
Item
Engine Degreaser
Degreaser Container Type
Aerosol Can
Standards
SNAP Approved
Container Type
Aerosol Spray Can
Application
Equipment/Machinery; Fleet/Vehicle
VOC Content
0%
Features
Orange Yellow Appearance, Slow Evaporation Rate
Primary Chemical
None
Nonflammable
No
Flash Point
34 Degrees F
NSF Rating
Not Rated
Base Formula
Solvent Based
Properties
Butyl Free
Biodegradable
No
Butyl Free
Yes
Plastic Safe
No

Description

Engine Degreaser, Aerosol Spray Can, 20 oz, Net Weight 15 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Application Equipment/Machinery; Fleet/Vehicle, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Properties Butyl Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.