Zoro Homepage
This item is Discontinued.
Crc All Purpose Cleaner, 20 oz. Aerosol Spray Can, Unscented 14400

All Purpose Cleaner, 20 oz. Aerosol Spray Can, Unscented (Discontinued)

  • Mfr # 14400
  • Zoro # G3172872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14400
Zoro #
G3172872
UPC #
078254144009
Country of Origin
United States

Dimensions

Size
20 oz.
Container Size
20 oz
Cleaner Container Size
18 oz.
Degreaser Container Size
20 oz.

Details

Container Type
Aerosol Spray Can
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Yellow
Item
All Purpose Cleaner
Standards
NSF Rated, RoHS Compliant
Primary Chemical
None
Item - All Purpose Cleaners
All Purpose Cleaner and Degreaser
Includes Chemical
None
Flash Point
None
Contains
Water Based
Sub-Category
General Purpose Cleaners
Cleaner Container Type
Aerosol Can
VOC Content
8%
Cleaner Form
Foam
Net Weight
18 oz
Degreaser Container Type
Aerosol Can
Cleaner Chemical Product Grouping
All Purpose Cleaner
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Surfaces for Use On
Fabric, Garbage Cans, Hard Nonporous Surfaces, Plastics
pH Value
Alkaline
NSF Rating
C1
Butyl Free
No
Rinse Required
Yes
pH Level
10.9
Properties
Nonflammable
Product Series
HydroForce
Nonflammable
Yes

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Fabric, Garbage Cans, Hard Nonporous Surfaces, Plastics, Aerosol Spray Can, 20 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Foam, Standards NSF Rated, RoHS Compliant, Color Yellow, Butyl Free No, VOC Content 8 Percent, Flash Point None, NSF Rating C1, pH Level 10.9, pH Value Alkaline, Product Series HydroForce, Rinse Required Yes, Nonflammable Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.