Zoro Homepage
This item is Discontinued.
Crc All Purpose Cleaner, Blue, 1 gal, Jug 14402

All Purpose Cleaner, Blue, 1 gal, Jug (Discontinued)

  • Mfr # 14402
  • Zoro # G0713011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14402
Zoro #
G0713011
UPC #
078254144023
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Item
All Purpose Cleaner
Color
Blue
Container Type
Jug
Standards
NSF Rated, RoHS Compliant
Cleaner Form
Liquid
Item - All Purpose Cleaners
All Purpose Cleaner and Degreaser
Recommended Dilution
Ready to Use
Fragrance
Unscented
Cleaner Chemical Product Grouping
All Purpose Cleaner
Flash Point
None
VOC Content
1%
Contains
Water Based
Sub-Category
General Purpose Cleaners
Cleaner Container Type
Jug
Degreaser Container Type
Jug
Primary Chemical
None
Includes Chemical
None
Green Environmental Attribute
Meets SCAQMD Requirements
pH Value
Alkaline
NSF Rating
A1, C1
Butyl Free
Yes
Product Series
HydroForce
Properties
Butyl Free, Nonflammable
Net Weight
1 gal
Surfaces for Use On
Carpet, Fabric, Hard Nonporous Surfaces, Plastics
Rinse Required
Yes
Nonflammable
Yes
pH Level
10.5, 12.2

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Carpet, Fabric, Hard Nonporous Surfaces, Plastics, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards NSF Rated, RoHS Compliant, Color Blue, Butyl Free Yes, VOC Content 1 Percent, Flash Point None, NSF Rating A1, C1, pH Level 10.5, 12.2, pH Value Alkaline, Product Series HydroForce, Rinse Required Yes, Nonflammable Yes, Net Weight 1 gal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.